FNW®

4 in. Stainless Steel Reduced Port Flanged 150# Ball Valve

Part #FNW500BP  |  Manufacturer Part #FNW500BP

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 PC Reduced Port 150# Flanged
  • SS Trim
  • Blow-out Proof Stem
  • Adjustable packing
  • ISO 5211 mounting pad
  • Pressure tested per API 598

Documents

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: [ASME B16.5, ASME B16.34]

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 5211

Length: 9 in

Material: Stainless Steel

NSF Certified: No

Pressure Class: 150#

Type: FNW500BP

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: TFM

Valve Size: 4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve