4 in. Zinc 300# Non-Asbestos 1/16 Full Face Nut, Bolt, Gasket Set

Part #FNWNBGZ3NAF6P  |  Item #4717117  |  Manufacturer Part #148828

$ 33.45 EACH
(Pricing is for 4 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 150# & 300# Gaskets conform to ASME B16.21
  • Bolts conform to ASTM A307A Grade A
  • Nuts conform to SAE J996 Grade 2

Documents

Specifications

ASME Specifications: [ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2]

ASTM Specifications: [ASTM A-307, ASTM A-563, ASTM F-104]

Coating: Zinc Plated

Color Finish: Green

Color Finish Category: Greens

Diameter: 4 in

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Material: [Non-Asbestos, Carbon Steel]

Maximum Pressure: 1595 psi

Maximum Temperature: 750

Pressure Class: 300#

Product Type: [Nut, Bolt, Gasket Set]

Strength Rating: 1670

Thickness: 1/16 in

Tool Type: Full Face