4 x 4 x 10-1/2 in. Pipe Supports

You last purchased this on
 
FNW®

4 x 4 x 10-1/2 in. Pipe Supports

  • Fast #
  • Part #FNW7701PP
  • Item #3823978
  • Manufacturer Part #FNW7701PP
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

4 x 4 x 10-1/2 in. Pipe Supports

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 23 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UV and weather resistant
  • Bondmaster instaweld 34-3378 adhesive conforms to MS-CC926
  • Ethafoam® 400 plank closed cell medium density black polyethylene foam
  • Requires Certification

Specifications

ASTM:
ASTM A-653
Adjustable:
No
Application:
Rooftop, Raised Floor
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Height:
4 in
IAPMO Listed -:
No
Length:
10-1/2 in
MA Approved -:
No
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
350
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
WaterSense Labeled:
No
Width:
4 in
Work Load Limit:
50 lb