FNW®

4 x 7-1/2 in. 150 psi 304L Stainless Steel Unidirectional Shut-Off Knife Gate Valve Blade

Part #FNW6701BLP  |  Manufacturer Part #6701BLP

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

Brand Model Compatibility: Figure 6701 Knife Gate Valves

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: 304 SS

Maximum Pressure: 150 psi

Product Type: Blade

Recommended Valve Application: [Pulp and Paper, Chemical, Petroleum]

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 4 in

Valve Stem: Rising

Valve Type: Knife Gate Valve