0 items

FNW 400# Threaded NPT Brass L-Port Ball Valve

FNW465

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100 PSI WSP
  • 400 WOG
  • Blow out proof stem
  • Double Viton® O-ring Stem Seal with Additional PTFE Seal
  • Forged brass body and end cap
  • Four Seat Design
  • L-Port 90° Flow Path (Fig. 465)
  • T-port 90° and 180° flow path (fig. 455)
  • Threaded NPT Ends (Per ANSI B1.20.1)

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-37/50 in
Material
Brass
Maximum Pressure
400 psi
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Threaded
Valve Port Opening
T-Port
Valve Seat Material
Viton
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday