FNW®

5 3/8 in. Four Hole Tee Plate

Part #FNW7839G4  |  Manufacturer Part #F60 0000GN

Length:

5-19/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four 9/16 in holes
  • Four-hole tee plate
  • Four 9/16" holes
  • Carbon steel

Documents

Specifications

Coating: Zinc

Color Finish: Green

Color Finish Category: Greens

Length: 5-19/50 in

Material: Carbon Steel

Type: FNW7839G4

Width: 3-1/2 in