5-3/8 Plated 4-Hole Tee Plate

You last purchased this on
 
FNW®

5-3/8 Plated 4-Hole Tee Plate

  • Fast #
  • Part #FNW7839Z4
  • Item #3625746
  • Manufacturer Part #F60 0000EG
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

5-3/8 Plated 4-Hole Tee Plate

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Four-hole tee plate
  • Four 9/16" holes
  • Four 9/16 in holes
  • Carbon steel
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
Yes
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Zinc
FM Approved:
No
Length:
5-19/50 in
MA Approved -:
No
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Strut Accessory
UL Listed:
No
WaterSense Labeled:
No
Width:
3-1/2 in