0 items

FNW 5 in. Bore x 6 in. Stroke Cylinder with Pneumatic Actuator

FNW5B6S

Actuator Type

Pneumatic
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bore sizes 3 1/4" through 24"
  • Chrome Plated Cylinder Interior
  • Double acting
  • Dual Piston Rod Seal for Integrity and Rod Wiper
  • End Connections: Threaded, Socket Weld
  • Externally Removable Piston Rod Gland
  • FNW offers pneumatic valve actuators for linear valves such as knife gates, slide gates, and wedge gate valves
  • Factory tested
  • Grooved Alignment Between Body and Caps
  • Pressure Rated to 150 PSI Air

SPECIFICATIONS

Actuator Type
Pneumatic
Color Finish
Polished Chrome
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
165
Valve Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday