5 in. Camlock A356-T6 Aluminum Dust Cap
5 in. Camlock A356-T6 Aluminum Dust Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
Documents
Specifications
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Dust Cap
- Material:
- Aluminum
- Material Type:
- A356-T6
- WaterSense Labeled:
- No