FNW®
5 in. Copper Tubing Strut Clamp
Part #FNW7870C0500 | Item #3625792 | Manufacturer Part #SCC 0500CP
$
16.67
EACH
(Pricing is for 5 in)
Fits Pipe Size
Product Details
- For copper tube to strut
- Carbon steel
- Copper zinc dichromate finish
Documents
Specifications
Coating: Copper Zinc Dichromate
Color Finish: Yellow
Color Finish Category: Yellows
Diameter: 5 in
Fits Pipe Size: 5 in
Fitting Size 1: 5 in
Fitting Sizes: 5 in
MA Approved: No
Material: Carbon Steel
Outside Diameter: 5-1/8 in
WaterSense Labeled: No
Work Load Limit: 1000