5 in. Epoxy Plated Adjustable J-Hanger

Part #FNW7025EP0500  |  Item #3859969  |  Manufacturer Part #FNW7025EP0500

$ 27.81 EACH
(Pricing is for 5 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Silver finish
  • Epoxy plated finish
  • Meets MSS SP-58

Documents

Specifications

Coating: [Epoxy Plated, Zinc]

Color Finish: Silver

Color Finish Category: Silver Tones

Fits Pipe Size: 5 in

MA Approved: No

MSS Specifications: MSS SP-58

Product Type: J Hanger

Rod Size In : 5/8 in

Type: FNW7025EP0500

WaterSense Labeled: No

Work Load Limit: 800