FNW®
5 in. Epoxy Plated Riser Clamp
Part #FNW7022EP0500 | Item #3859978 | Manufacturer Part #FNW7022EP0500
$
18.84
EACH
(Pricing is for 5 in)
Fits Pipe Size
Product Details
- Silver finish
- Epoxy plated finish
- Meets MSS SP-58
- Meets Federal Spec WW-H-171
- UL approved - sizes 1/2" to 8"
Documents
Specifications
Coating: [Epoxy Plated, Zinc]
Color Finish: Silver
Color Finish Category: Silver Tones
Fits Pipe Size: 5 in
Length: 14-1/4 in
MSS Specifications: MSS SP-58
Material: Malleable Iron
Type: FNW7022EP0500
UL Listed: Yes
Weight: 3.41
Work Load Limit: 1500