5 in. Female Coupler x Hose Shank A356-T6 Aluminum Adapter

Part #FNWCGCALS  |  Item #7241789  |  Manufacturer Part #FNWCGCALS

$ 95.46 EACH
(Pricing is for 5 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #FNWCGCALFItem #7241778Mfr. Part #FNWCGCALF

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.79 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FNWCGCALGItem #7241764Mfr. Part #FNWCGCALG

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.17 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FNWCGCALHItem #7241767Mfr. Part #FNWCGCALH

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.78 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #FNWCGCALSItem #7241789Mfr. Part #FNWCGCALS

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 95.46 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #FNWCGCALUItem #7241792Mfr. Part #FNWCGCALU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 130.20 /EACH
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Specifications

Clean Bagged: No

End Connection 1: Coupler

End Connection 2: Barbed

End Connections: Coupler x Barbed

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Material: Aluminum

Material Type: A356-T6

WaterSense Labeled: No