5 in. Flange Single Sphere Flexible Connector 6 in. Length

Part #FNW40S  |  Item #2168679  |  Manufacturer Part #AMS-205

$ 182.97 EACH
(Pricing is for 5 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 232 psi working pressure
  • The spherical shape is stronger than cylindrical elastomer connectors and disperses pressure evenly over a larger surface area
  • Single sphere flexible connectors are suitable for pressure and vacuum services
  • The streamline shape also reduces turbulence and sediment build-up and lessens deformation while under pressure
  • The elastomer allows greater movements in the axial, elongation, lateral, and angular directions and provides a wide service range due to its chemical resistance characteristics
  • EPDM elastomer sleeve

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Length: 6 in

MA Approved: No

Material: Carbon Steel

Maximum Temperature: 194

Minimum Temperature: -4

Temperature Range: -4 to 194 Deg F

Type: FNW40S

WaterSense Labeled: No