5 in. Galvanized Long Drop Insulation Protection Shield

You last purchased this on
 
FNW®

5 in. Galvanized Long Drop Insulation Protection Shield

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

5 in. Galvanized Long Drop Insulation Protection Shield

  • Fast #
  • Part #FNW7753Z0006
  • Item #4107384
  • Manufacturer Part #FEISS 0450PG
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Finish: G60 Galvanized Coating
  • Material: Carbon Steel, ASTM A653, type A/B
  • Requires Certification

Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Diameter - Inside 1:
5 in
Fits Pipe Size:
5 in
Gauge (metal):
18 ga
Length:
12 in
MA Approved -:
No
Material:
Carbon Steel
Thickness:
0.047 in
WaterSense Labeled:
No
Weight:
1.26 lb