5 in. IPS Ductile Iron Painted Back-Up Angled Face Ring Flange
5 in. IPS Ductile Iron Painted Back-Up Angled Face Ring Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Cast ductile iron
- Ring-side beveled inner diameter
- 150# flange drilling
- Elongation 12% minimum
- Tensile strength 65 KSI minimum
- Yield strength 45 KSI minimum
- Backup flange
- Back-side marking visible when installed
- 1 mil minimum Finish Thickness
Documents
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Red Primer
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Flange
- Flange Type:
- Backup
- ISO:
- ISO 1083
- Material:
- Ductile Iron
- Pressure Class:
- 150#
- WaterSense Labeled:
- No