5 in. IPS Ductile Iron Painted Stub End Full Body Flange

You last purchased this on
 
FNW®

5 in. IPS Ductile Iron Painted Stub End Full Body Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

5 in. IPS Ductile Iron Painted Stub End Full Body Flange

  • Fast #
  • Part #FNW72PS
  • Item #4823969
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cast ductile iron
  • Ring-side beveled inner diameter
  • 150# flange drilling
  • Elongation 12% minimum
  • Tensile strength 65 KSI minimum
  • Yield strength 45 KSI minimum
  • Backup flange
  • Back-side marking visible when installed
  • 1 mil minimum finish thickness
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Coating:
Red Primer
End Connection 1:
Flanged
End Connection 2:
Stub End
End Connections:
Flanged x Stub End
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Flange
Flange Type:
Backup
ISO:
ISO 1083
Material:
Ductile Iron
Pressure Class:
150#
WaterSense Labeled:
No