FNW®
5 in. Male x FNPT Aluminum Adapter
Part #FNWCGAALS | Item #7338190 | Manufacturer Part #FNWCGAALS
$
85.18
EACH
(Pricing is for 5 in)
All Sizes
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- A-A-59326D compatible
Documents
Specifications
Clean Bagged: No
End Connection 1: Male Adapter
End Connection 2: FNPT
End Connections: Male Adapter x FNPT
Fitting Size 1: 5 in
Fitting Size 2: 5 in
Fitting Sizes: 5 in
Fitting Type: [Cam and Groove, Straight]
Material: Aluminum
Material Type: A356-T6