5 in. Plain Standard U-Bolt With Double Hex Nut
5 in. Plain Standard U-Bolt With Double Hex Nut
Frequently Purchased Together
Product Details
- Sizing provided refers to size of pipe it is intended to work with
- Conforms to federal specifications WW-H-17E Type 24
- Standard u-bolt with double hex nut
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 5 in
- MA Approved -:
- No
- MSS:
- MSS SP-58, MSS SP-59
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Thread Length:
- 3
- Thread Size:
- 1/2 in
- Tool Type:
- Standard
- WaterSense Labeled:
- No