5 in. Plain Riser Clamp

You last purchased this on
 
FNW®

Figure 7022P 5 in. Plain Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7022P 5 in. Plain Riser Clamp

  • Fast #
  • Part #FNW7022P0500
  • Item #5060300
  • Manufacturer Part #FNW7022P0500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Malleable iron
  • Meets MSS SP-58
  • Plain
  • UL approved
  • Requires Certification

Specifications

Application:
Residential
Coating:
Plain
Collection:
Figure 7022P
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
5 in
Length:
14-1/2 in
MA Approved -:
No
MSS:
MSS SP-58 Type 8
Material:
Malleable Iron
UL Listed:
Yes
WaterSense Labeled:
No
Weight:
3.9 lb
Work Load Limit:
1500 lb