5 in. Zinc Standard U-Bolt With Double Hex Nut

You last purchased this on
 
FNW®

5 in. Zinc Standard U-Bolt With Double Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

5 in. Zinc Standard U-Bolt With Double Hex Nut

  • Fast #
  • Part #FNW7610Z0500
  • Item #4255183
  • Manufacturer Part #677152
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Double hex nut
  • Manufacturers Standardization Society SP-69 Type 24
  • Requires Certification

Specifications

Coating:
Zinc Plated
Fits Pipe Size:
5 in
MA Approved -:
No
MSS:
MSS SP-58, MSS SP-59
Material:
Carbon Steel
Maximum Temperature:
650
Thread Length:
3
Thread Size:
1/2 in
Tool Type:
Standard
WaterSense Labeled:
No