FNW 5 x 14-1/4 in. Stainless Steel Riser Clamp

FNW7022S0500

Fits Pipe Size

5 in

$364.47

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
5 in
Length
14-1/4 in
MSS Specifications
MSS SP-58
Material
Stainless Steel
Material Type
304L
UL Listed
Yes
Work Load Limit
1500

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday