5/16 in. Hex Nuts (50 Pack)
5/16 in. Hex Nuts (50 Pack)
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made in China
- Conforms to ASTM F-1941;ASTM F-1941M
- Dimensions to ASME B18.2.2
- Zinc coated for rust protection
- Hex Nuts
Specifications
- ASME:
- ASME B1.1, ASME B18.2.2
- ASTM:
- ASTM A-563 Grade 2, ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- BAA Compliant:
- No
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 5/16 in
- Drive Type:
- Hex
- Grade:
- 2
- IAPMO Listed -:
- No
- Length:
- 14/25 in
- Origin:
- Global
- Package Quantity:
- Pack of 50
- Thickness:
- 0.273 in
- Thread Size:
- 18 mm
- Width:
- 1/2 in