5/16 x 1-1/2 in. Elastomer Clamp Insulation
Figure 7897 5/16 x 1-1/2 in. Elastomer Clamp Insulation
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
- 3/8" to 2-1/8"
- For use with elastomeric insulation
Specifications
- Application:
- Insulation
- Collection:
- Figure 7897
- Fits Pipe Size:
- 5/16 in
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Elastomer
- Thickness:
- 1-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No