571 12 in. Carbon Steel Flanged Swing Check Valve

Part #FNW57112  |  Item #2234786  |  Manufacturer Part #571

$ 5,304.89 EACH
(Pricing is for 12 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 150#
  • Carbon steel body
  • Design per API 600
  • 13%Cr faced disc
  • Stellite faced seat

Specifications

ANSI Specifications: [ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016]

API Specifications: API 600

ASTM Specifications: ASTM A-216

Collection: 571

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

IAPMO Listed: Yes

Length: 27-12/25 in

Material: Carbon Steel

Maximum Pressure: 285 psi

Maximum Temperature: 1000

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 14-2016

Pressure Class: 150#

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: Swing

Valve Disc Material: Carbon Steel

Valve Seat Material: Carbon Steel

Valve Size: 12 in

Valve Type: Swing Check Valve

WaterSense Labeled: No