FNW®

571 14 in. Carbon Steel Flanged Swing Check Valve

Part #FNW57114  |  Manufacturer Part #571

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design per API 600
  • Pressure/Temperature rating per ANSI B16.34
  • Flange Dimensions are ANSI B16.5
  • Face to Face Dimensions per ANSI B16.10
  • Pressure Tested per API 598

Specifications

ANSI Specifications: [ANSI B16.34, ANSI B16.5, ANSI B16.10]

API Specifications: [API 594, API 598]

ASTM Specifications: ASTM A-216

Collection: 571

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 30-49/50 in

Material: Carbon Steel

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Swing

Valve Disc Material: Carbon Steel

Valve Seat Material: Carbon Steel

Valve Size: 14 in

Valve Type: Check Valve