12 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

You last purchased this on
 
FNW®

572 12 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

572 12 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

  • Fast #
  • Part #FNW57212
  • Item #2234807
  • Manufacturer Part #572
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Carbon steel body
  • Design per API 600
  • 300#
  • Stellite faced seat
  • 13%Cr faced disc
  • Requires Certification

Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
API:
API 600
ASTM:
ASTM A-216
Collection:
572
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
IAPMO Listed -:
Yes
Installation Type:
Horizontal Mount, Vertical Mount
Length:
28 in
Material:
Carbon Steel
Maximum Temperature:
1000
Minimum Temperature:
10
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
740 psi
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Swing
Valve Disc Material:
Carbon Steel
Valve Seat Material:
Carbon Steel
Valve Size:
12 in
Valve Type:
Swing Check Valve
WaterSense Labeled:
No