FNW®

572 4 in. Carbon Steel Flanged Swing Check Valve

Part #FNW572P  |  Manufacturer Part #572

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 300#
  • Carbon steel body
  • Design per API 600
  • 13%Cr faced disc
  • Stellite faced seat

Specifications

API Specifications: [API 594, API 598]

ASTM Specifications: ASTM A-216

Collection: 572

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 14-1/50 in

Material: Carbon Steel

Maximum Pressure: 300 psi

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Body Style: Swing

Valve Disc Material: Carbon Steel

Valve Size: 4 in

Valve Type: Check Valve