5/8 in. 11 mm Carbon Steel Hex Nut (Pack of 400)
5/8 in. 11 mm Carbon Steel Hex Nut (Pack of 400)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B1.1, ASME B18.2.2
- ASTM:
- ASTM A-563 Grade A, ASTM F-1941, ASTM F-1941M
- BAA Compliant:
- No
- Coating:
- Zinc
- Diameter - Inside 1:
- 5/8 in
- Drive Type:
- Hex
- Grade:
- A
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 400
- Product Type:
- Heavy Hex Nut
- Size:
- 5/8 in-11
- Thickness:
- 0.631 in
- Thread Size:
- 11 mm
- WaterSense Labeled:
- No
- Width:
- 1-23/100 in