5/8 in. Adjustable Swivel Ring Hangers for Copper Tube

You last purchased this on
 
FNW®

5/8 in. Adjustable Swivel Ring Hangers for Copper Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

5/8 in. Adjustable Swivel Ring Hangers for Copper Tube

  • Fast #
  • Part #FNW701XRNE
  • Item #4240997
  • Manufacturer Part #FNW701XRNE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy Plated
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Diameter - Inside 1:
5/8 in
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
MA Approved -:
No
WaterSense Labeled:
No