5/8 in. Carbon Steel Heavy Hex Nut 12 Pack
5/8 in. Carbon Steel Heavy Hex Nut 12 Pack
Frequently Purchased Together
Product Details
- Zinc coated for rust protection
- Conforms to ASTM A563, Grade A
- Heavy hex nuts are slightly thicker than a standard hex nut providing additional holding power
- Made in China
- Dimensions to ASME B18.2.2
Specifications
- ASME:
- ASME B1.1, ASME B18.2.2
- ASTM:
- ASTM A-563 Grade A, ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- BAA Compliant:
- No
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 5/8 in
- Drive Type:
- Hex
- Grade:
- A
- IAPMO Listed -:
- No
- Length:
- 1-23/100 in
- Origin:
- Global
- Package Quantity:
- Pack of 12
- Thickness:
- 0.631 in
- Thread Size:
- 11 mm
- Width:
- 1-3/50 in