5/8 in. Carbon Steel Heavy Hex Nut 12 Pack

Part #FNWHNG2Z58  |  Item #7485870  |  Manufacturer Part #FNWHNG2Z58

$ 8.64 per PACK
(Pricing is for 5/8 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dimensions to ASME B18.2.2
  • Made in China
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Hex Nuts
  • Zinc coated for rust protection

Documents

Specifications

ASME Specifications: [ASME B1.1, ASME B18.2.2]

ASTM Specifications: [ASTM F-1941, ASTM F-1941M]

Coating: Zinc Plated

Color Finish: Zinc

Color Finish Category: Greys

End Connection 1: NPT

End Connections: NPT

Grade: 2

Inside Diameter: 5/8 in

MA Approved: No

Material: Carbon Steel

Origin: Global

Package Quantity: Pack of 12

Product Type: Hex

Thread Handing: Right

WaterSense Labeled: No