5/8 in. Malleable Iron C-Clamp with Lug Nut in Black

You last purchased this on
 
FNW®

5/8 in. Malleable Iron C-Clamp with Lug Nut in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

5/8 in. Malleable Iron C-Clamp with Lug Nut in Black

  • Fast #
  • Part #FNW7202PE
  • Item #487894
  • Manufacturer Part #B270E
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets MSS SP-58
  • Wide throat
  • Requires Certification

Specifications

ASTM:
ASTM A-47
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
5/8 in
Height:
2 in
Length:
2 in
MA Approved -:
No
MSS:
MSS SP-58
Material:
Malleable Iron
Rod Size (in):
5/8 in
WaterSense Labeled:
No
Work Load Limit:
440 lb