11/16 in. Green Carbon Steel Plain Washer

You last purchased this on
 
FNW®

Figure 7835 11/16 in. Green Carbon Steel Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7835 11/16 in. Green Carbon Steel Plain Washer

  • Fast #
  • Part #FNW7835G0062
  • Item #3625874
  • Manufacturer Part #F13 0062GN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Carbon steel
  • 1 5/8 in square
  • Requires Certification

Specifications

Coating:
Green
Collection:
Figure 7835
Diameter - Inside 1:
11/16 in
Length:
1-63/100 in
MA Approved -:
No
Material:
Carbon Steel
Material Type:
304
Product Type:
Flat Washer
Shape:
Square
WaterSense Labeled:
No
Width:
1-63/100 in