11/16 in. Zinc Plated Plain Washer
Figure 7835 11/16 in. Zinc Plated Plain Washer
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Carbon steel
- For 3/8 in, 1/2 in, 5/8 in or 3/4 in bolt sizes
- 1-5/8 in square
- Single hole
Specifications
- Application:
- Residential
- Coating:
- Zinc Plated
- Collection:
- Figure 7835
- Diameter - Inside 1:
- 11/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-63/100 in
- Product Type:
- Flat Washer
- Shape:
- Square
- UL Listed:
- No
- Width:
- 1-63/100 in