FNW®

6-3/8 in. OD Plated Strut Clamp With Hardware

Part #FNW7872Z0637  |  Item #3625757  |  Manufacturer Part #SCO 0637EG

$ 13.90 EACH
(Pricing is for 6-3/8 in)

Outside Diameter

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  25
  • Case:  25
  • Pallet:  1500
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • For OD pipe to strut
  • Carbon steel
  • Zinc finish

Documents

Specifications

ASTM Specifications: [ASTM A-283, ASTM A-1011]

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Diameter: 3-3/8 in

Fits Pipe Size: 3-3/8 in

Fitting Size 1: 3-3/8 in

Fitting Sizes: 3-3/8 in

Material: Carbon Steel

Outside Diameter: 6-3/8 in

Type: FNW7872Z0637

Work Load Limit: 1000