FNW 6 in. 150 psi 304L Stainless Steel Knife Gate Valve Stem with Stainless Steel Seat

FNW6701ST

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
Brand Model Compatibility
Figure 6701 Knife Gate Valves
MSS Specifications
MSS SP-81
Material
Stainless Steel
Material Type
304 SS
Maximum Pressure
150 psi
Product Type
Stem
Recommended Valve Application
Chemical, Petrochemical, Pulp and Paper
Valve Size
3 in
Valve Stem
Rising Valve Stem

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday