0 items

FNW 6 in. 150 psi 304L Stainless Steel Yoke Knife Gate Valve with Bidirectional Bubble-Tight Shut-Off Style

FNW6800YK

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
Brand Model Compatibility
Figure 6800 Knife Gate Valves
MSS Specifications
MSS SP-81
Material
Stainless Steel
Material Type
304 SS
Maximum Pressure
150 psi
Product Type
Yoke
Recommended Valve Application
Chemical, Petrochemical, Pulp and Paper
Valve Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday