FNW®

6 in. 150# Zinc Red Rubber 1/16 Full Face Nut, Bolt, Gasket Set

Part #FNWNBGZ1RF6U  |  Manufacturer Part #149670

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-asbestos gaskets (green):
  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Durometer Hardness: Shore A ±5: 75

Specifications

ASME Specifications: [ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2]

ASTM Specifications: [ASTM A-307, ASTM A-563]

Coating: Green

Color Finish: Red

Color Finish Category: Reds

Diameter: 6 in

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Material: [Rubber, Carbon Steel]

Maximum Pressure: 200 psi

Maximum Temperature: 750

Pressure Class: 150#

Product Type: [Nut, Bolt, Gasket]

Strength Rating: 400

Thickness: 1/16 in

Type: Full Face