6 in. Seat Kit Rubber Valve Repair Kit
6 in. Seat Kit Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 68B
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Product Type:
- Seat Kit
- UL Listed:
- No
- Valve Size:
- 6 in
- WaterSense Labeled:
- No