6 in. 316 and CF8M Stainless Steel Cap
6 in. 316 and CF8M Stainless Steel Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
- Stainless-steel pin/pull-ring
- Steel plated safety-pin
- 304 stainless-steel arm
- Buna-N Gasket
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 7-31/50 in
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- NSF Certified:
- No
- UL Listed:
- No