FNW®
6 in. Carbon Steel Flanged Globe Valve
Part #FNW561U | Item #2234817 | Manufacturer Part #561
Valve Size
Product Details
- 150#
- Carbon steel body
- Design per API 600
- 13%Cr faced disc
- Stellite faced seat
Documents
Specifications
ANSI Specifications: [ANSI B16.10, ANSI B16.34, ANSI B16.5]
API Specifications: [API 598, API 600]
ASTM Specifications: ASTM A-216
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Handle Material: Malleable Iron
Handle Type: Hand Wheel
Length: 15-49/50 in
Material: Carbon Steel
Maximum Pressure: 285 psi
Maximum Temperature: 1000
Pressure Class: 150#
Type: FNW561U
Valve Body Material: Carbon Steel
Valve Bonnet Type: Bolted
Valve Disc Material: Carbon Steel
Valve Operator: Wheel Handle
Valve Seat Material: Stellite
Valve Size: 6 in
Valve Type: Globe Valve