FNW®

6 in. Carbon Steel Retro Retainer Strap for Beam Clamp

Part #FNW7251Z0600  |  Manufacturer Part #FERRS0600PG

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6 in nominal size
  • G90 galvanized coating
  • Made in USA

Documents

Specifications

ASTM Specifications: ASTM A-653

Coating: Galvanized

FM Approved: No

Gauge: 16

IAPMO Listed: No

Length: 8 in

Material: Carbon Steel

NSF Certified: No

Type: FNW7251Z0600

UL Listed: Yes

Width: 1-1/4 in