6 in. Ductile Iron Flanged Gate Valve

You last purchased this on
 
FNW®

Figure 751 6 in. Ductile Iron Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 751 6 in. Ductile Iron Flanged Gate Valve

  • Fast #
  • Part #FNW751U
  • Item #7781673
  • Manufacturer Part #FNW751U
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 32°-175°F temperature range
  • Ductile iron body and bonnet
  • 300 PSI non-shock cold working pressure
  • Pre-grooved stem for tamper switch
  • Outside yoke and stem
  • Pre-tapped and plugged for bypass
  • EPDM encapsulated ductile iron disc
  • 304 stainless steel stem
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C550
ASME:
ASME B16.42 Class 150
ASTM:
ASTM A-536, ASTM D-2000
AWWA:
AWWA C-515, AWWA C-550
CSA Certified:
CSA 61
Coating:
Fusion Bonded Epoxy
Collection:
Figure 751
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
Yes
Handle Material:
Ductile Iron
IAPMO Listed -:
Yes
Length:
10-51/100 in
Material:
Ductile Iron
Material Type:
A536
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
150#
Temperature Range:
32 to 175 Deg F
UL Listed:
Yes
Valve Disc Material:
Ductile Iron
Valve Operator:
Wheel Handle
Valve Size:
6 in
Valve Stem:
Pre-Grooved
Valve Type:
Gate Valve
WaterSense Labeled:
No