FNW®
6 in. Epoxy Copper Riser Clamp
Part #FNW7023EC0600 | Item #3859954 | Manufacturer Part #FNW7023EC0600
$
34.22
EACH
(Pricing is for 6 in)
Fits Pipe Size
Product Details
- Copper finish
- For copper tube
- Epoxy plated finish
- Meets MSS SP-58
- Meets Federal Spec WW-H-171
Documents
Specifications
Coating: Epoxy Plated
Color Finish: Copper
Color Finish Category: Copper Tones
Fits Pipe Size: 6 in
Length: 15-1/8 in
MSS Specifications: MSS SP-58
Type: FNW7023EC0600
Weight: 5.27
Work Load Limit: 600