6 in. 1000 lb. Epoxy Plated Swivel Ring Hanger in Zinc
Figure 7010E 6 in. 1000 lb. Epoxy Plated Swivel Ring Hanger in Zinc
Frequently Purchased Together
Product Details
- Epoxy plated finish
- Meets MSS SP-58
- Silver finish
- FM approved - sizes 3/4" to 8"
- NFPA 13
- UL approved - sizes 1/2" to 8"
- Meets federal spec WW-H-171
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM B-117, ASTM D-3359, ASTM D-3363
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 203
- Coating:
- Epoxy Plated
- Collection:
- Figure 7010E
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 10
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 1/2 in
- Size:
- 1/2 in-13
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Weight:
- 0.72 lb
- Work Load Limit:
- 1000 lb