6 in. Male x FNPT Aluminum Adapter

Part #FNWCGAALU  |  Item #7241718  |  Manufacturer Part #FNWCGAALU

$ 59.48 EACH
(Pricing is for 6 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FNWCGAALGItem #7241713Mfr. Part #FNWCGAALG

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.05 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGAALJItem #7241722Mfr. Part #FNWCGAALJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.64 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FNWCGAALKItem #7241721Mfr. Part #FNWCGAALK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.10 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FNWCGAALMItem #7241725Mfr. Part #FNWCGAALM

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.41 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FNWCGAALPItem #7241723Mfr. Part #FNWCGAALP

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.68 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #FNWCGAALSItem #7338190Mfr. Part #FNWCGAALS

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.18 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #FNWCGAALUItem #7241718Mfr. Part #FNWCGAALU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.48 /EACH
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible

Documents

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: FNPT

End Connections: Male Adapter x FNPT

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: [Cam and Groove, Straight]

Material: Aluminum

Material Type: A356-T6

Maximum Pressure: 75 psi