FNW®
6 in. Male x NPT Aluminum Adapter
Part #FNWCGFALU | Item #7241757 | Manufacturer Part #FNWCGFALU
$
74.76
EACH
(Pricing is for 6 in)
All Sizes
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- A-A-59326D compatible
Documents
Specifications
Clean Bagged: No
End Connection 1: Male Adapter
End Connection 2: MNPT
End Connections: Male Adapter x MNPT
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: [Cam and Groove, Straight]
Material: Aluminum
Material Type: A356-T6
Maximum Pressure: 75 psi