FNW®
6 in. Male x NPT Stainless Steel Adapter
Part #FNWCGFSSU | Item #7241633 | Manufacturer Part #FNWCGFSSU
All Sizes
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- A-A-59326D compatible
Documents
Specifications
Clean Bagged: No
End Connection 1: Male Adapter
End Connection 2: MNPT
End Connections: Male Adapter x MNPT
FM Approved: No
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: [Cam and Groove, Straight]
IAPMO Listed: No
Length: 4-29/50 in
Material: Stainless Steel
Material Type: CF8M
Maximum Pressure: 75 psi
Maximum Temperature: 316
NSF Certified: No
UL Listed: No