6 in. Packaging Kit
6 in. Packaging Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 65B and 200B Gate Valves
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Packaging Kit
- UL Listed:
- No
- Valve Size:
- 6 in
- WaterSense Labeled:
- No